TIMKEN

TIMKEN Tapered roller bearing 67787-90242

  • ERIKS:11495225
  • Manufacturer:053893370125
Image 1
Save to list

€4,681.71/ pieceexcl. VAT

€5,664.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
174.752 mm
Cup Outer diameter
247.65 mm
Total width
103.124 mm
Sealing
No
With flange
No