

€4,935.79/ pieceexcl. VAT
€5,972.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 247.65 mm |
Total width | 103.124 mm |
Sealing | No |
With flange | No |