

€2,914.70/ pieceexcl. VAT
€3,526.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 165.1 mm |
Cup Outer diameter | 247.65 mm |
Total width | 95.25 mm |
Sealing | No |
With flange | No |