TIMKEN

TIMKEN Tapered roller bearing 67390-90056

  • ERIKS:11495142
  • Manufacturer:053893365244
Image 1
Save to list

€2,636.45/ pieceexcl. VAT

€3,190.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
200.152 mm
Total width
101.6 mm
Sealing
No
With flange
No