TIMKEN

TIMKEN Tapered roller bearing 67390-90049

  • ERIKS:11495139
  • Manufacturer:053893365176
Image 1
Save to list

€2,155.80/ pieceexcl. VAT

€2,608.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
196.85 mm
Total width
101.6 mm
Sealing
No
With flange
No