TIMKEN

TIMKEN Tapered roller bearing 67389-90160

  • ERIKS:11495126
  • Manufacturer:053893364728
Image 1
Save to list

€3,259.26/ pieceexcl. VAT

€3,943.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
130.175 mm
Cup Outer diameter
196.85 mm
Total width
101.6 mm
Sealing
No
With flange
No