TIMKEN

TIMKEN Tapered roller bearing 67388-90225

  • ERIKS:12614271
  • Manufacturer:053893364087
Image 1
Save to list

€1,540.45/ pieceexcl. VAT

€1,863.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
196.85 mm
Total width
92.202 mm
Sealing
No
With flange
No