TIMKEN

TIMKEN Tapered roller bearing 67388-90106

  • ERIKS:11495093
  • Manufacturer:053893363769
Image 1
Save to list

€2,541.49/ pieceexcl. VAT

€3,075.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
200.152 mm
Total width
101.6 mm
Sealing
No
With flange
No