TIMKEN

TIMKEN Tapered roller bearing 67388-90018

  • ERIKS:11495085
  • Manufacturer:053893363615
Image 1
Save to list

€2,060.83/ pieceexcl. VAT

€2,493.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
196.85 mm
Total width
101.6 mm
Sealing
No
With flange
No