

€7,361.40/ pieceexcl. VAT
€8,907.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 59.944 mm |
Cup Outer diameter | 130.048 mm |
Total width | 69.85 mm |
Sealing | No |
With flange | No |