TIMKEN

TIMKEN Tapered roller bearing 663-90075

  • ERIKS:11495018
  • Manufacturer:053893075501
Image 1
Save to list

€1,094.96/ pieceexcl. VAT

€1,324.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
82.55 mm
Cup Outer diameter
152.4 mm
Total width
95.25 mm
Sealing
No
With flange
No