TIMKEN

TIMKEN Tapered roller bearing 66225-90024

  • ERIKS:11495012
  • Manufacturer:053893359236
Image 1
Save to list

€666.22/ pieceexcl. VAT

€806.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
117.602 mm
Total width
73.152 mm
Sealing
No
With flange
No