

€711.72/ pieceexcl. VAT
€861.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 57.15 mm |
Cup Outer diameter | 130.302 mm |
Total width | 69.85 mm |
Sealing | No |
With flange | No |