TIMKEN

TIMKEN Tapered roller bearing 659-90035

  • ERIKS:11494997
  • Manufacturer:053893074573
Image 1
Save to list

€1,231.54/ pieceexcl. VAT

€1,490.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
152.4 mm
Total width
95.25 mm
Sealing
No
With flange
No