

€1,071.26/ pieceexcl. VAT
€1,296.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 161.925 mm |
Total width | 107.95 mm |
Sealing | No |
With flange | No |