

€1,381.30/ pieceexcl. VAT
€1,671.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 50.8 mm |
Cup Outer diameter | 127 mm |
Total width | 95.25 mm |
Sealing | No |
With flange | No |