

€2,166.27/ pieceexcl. VAT
€2,621.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 114.3 mm |
Cup Outer diameter | 177.8 mm |
Total width | 92.202 mm |
Sealing | No |
With flange | No |