TIMKEN

TIMKEN Tapered roller bearing 64450-90042

  • ERIKS:11494876
  • Manufacturer:053893353463
Image 1
Save to list

€1,460.05/ pieceexcl. VAT

€1,766.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
114.3 mm
Cup Outer diameter
177.8 mm
Total width
92.075 mm
Sealing
No
With flange
No