TIMKEN

TIMKEN Tapered roller bearing 64433-90058

  • ERIKS:11494857
  • Manufacturer:053893352725
Image 1
Save to list

€1,311.07/ pieceexcl. VAT

€1,586.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
109.992 mm
Cup Outer diameter
177.8 mm
Total width
82.55 mm
Sealing
No
With flange
No