TIMKEN

TIMKEN Tapered roller bearing 64433-90014

  • ERIKS:11494855
  • Manufacturer:053893352657
Image 1
Save to list

€1,630.55/ pieceexcl. VAT

€1,972.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
109.982 mm
Cup Outer diameter
177.8 mm
Total width
92.202 mm
Sealing
No
With flange
No