

€849.44/ pieceexcl. VAT
€1,027.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 69.85 mm |
Cup Outer diameter | 136.525 mm |
Total width | 95.25 mm |
Sealing | No |
With flange | No |