TIMKEN

TIMKEN Tapered roller bearing 643-90027

  • ERIKS:11494845
  • Manufacturer:053893072388
Image 1
Save to list

€849.44/ pieceexcl. VAT

€1,027.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
69.85 mm
Cup Outer diameter
136.652 mm
Total width
95.25 mm
Sealing
No
With flange
No