TIMKEN

TIMKEN Tapered roller bearing 594-90046

  • ERIKS:11494707
  • Manufacturer:053893347202
Image 1
Save to list

€744.70/ pieceexcl. VAT

€901.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
95.25 mm
Cup Outer diameter
152.4 mm
Total width
82.55 mm
Sealing
No
With flange
No