TIMKEN

TIMKEN Tapered roller bearing 593-90026

  • ERIKS:11494675
  • Manufacturer:053893065205
Image 1
Save to list

€883.19/ pieceexcl. VAT

€1,068.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
152.4 mm
Total width
82.55 mm
Sealing
No
With flange
No