TIMKEN

TIMKEN Tapered roller bearing 590-90280

  • ERIKS:11494646
  • Manufacturer:053893345840
Image 1
Save to list

€5,019.72/ pieceexcl. VAT

€6,073.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
79.985 mm
Cup Outer diameter
152.4 mm
Total width
82.55 mm
Sealing
No
With flange
No