TIMKEN

TIMKEN Tapered roller bearing 581D-90094

  • ERIKS:11494636
  • Manufacturer:053893063423
Image 1
Save to list

€1,862.10/ pieceexcl. VAT

€2,253.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
81.026 mm
Cup Outer diameter
139.954 mm
Total width
81.026 mm
Sealing
No
With flange
No