TIMKEN

TIMKEN Tapered roller bearing 580-902B9

  • ERIKS:12614242
  • Manufacturer:013992380029
Image 1
Save to list

€715.40/ pieceexcl. VAT

€865.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
82.55 mm
Cup Outer diameter
139.954 mm
Total width
82.55 mm
Sealing
No
With flange
No