TIMKEN

TIMKEN Tapered roller bearing 578-90045

  • ERIKS:11494598
  • Manufacturer:053893061542
Image 1
Save to list

€979.07/ pieceexcl. VAT

€1,184.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
79.985 mm
Cup Outer diameter
139.992 mm
Total width
82.55 mm
Sealing
No
With flange
No