

€509.20/ pieceexcl. VAT
€616.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 76.2 mm |
Cup Outer diameter | 139.992 mm |
Total width | 73.025 mm |
Sealing | No |
With flange | No |