

€675.20/ pieceexcl. VAT
€816.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 71.438 mm |
Cup Outer diameter | 127 mm |
Total width | 80.963 mm |
Sealing | No |
With flange | No |