TIMKEN

TIMKEN Tapered roller bearing 567-90228

  • ERIKS:11494524
  • Manufacturer:053893342986
Image 1
Save to list

€697.98/ pieceexcl. VAT

€844.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
73.152 mm
Cup Outer diameter
127 mm
Total width
81.026 mm
Sealing
No
With flange
No