TIMKEN

TIMKEN Tapered roller bearing 565-90016

  • ERIKS:11494484
  • Manufacturer:053893055848
Image 1
Save to list

€737.03/ pieceexcl. VAT

€891.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
63.5 mm
Cup Outer diameter
127 mm
Total width
81.026 mm
Sealing
No
With flange
No