TIMKEN

TIMKEN Tapered roller bearing 56425-90079

  • ERIKS:11440970
  • Manufacturer:053893337715
Image 1
Save to list

€1,066.81/ pieceexcl. VAT

€1,290.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
165.1 mm
Total width
82.55 mm
Sealing
No
With flange
No