

€1,270.20/ pieceexcl. VAT
€1,536.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 106.363 mm |
Cup Outer diameter | 165.1 mm |
Total width | 82.55 mm |
Sealing | No |
With flange | No |