

€1,029.75/ pieceexcl. VAT
€1,246.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 60.452 mm |
Cup Outer diameter | 123.952 mm |
Total width | 79.502 mm |
Sealing | No |
With flange | No |