TIMKEN

TIMKEN Tapered roller bearing 5584-90021

  • ERIKS:11494409
  • Manufacturer:053893143712
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,008.34/ pieceexcl. VAT

€1,220.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
63.5 mm
Cup Outer diameter
122.174 mm
Total width
87.376 mm
Sealing
No
With flange
No