TIMKEN

TIMKEN Tapered roller bearing 558-90034

  • ERIKS:11494412
  • Manufacturer:053893053592
Image 1
Save to list

€731.01/ pieceexcl. VAT

€884.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
60.452 mm
Cup Outer diameter
123.952 mm
Total width
79.502 mm
Sealing
No
With flange
No