TIMKEN

TIMKEN Tapered roller bearing 555S-90020

  • ERIKS:11494392
  • Manufacturer:053893053134
Image 1
Save to list

€721.99/ pieceexcl. VAT

€873.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
123.825 mm
Total width
79.375 mm
Sealing
No
With flange
No