

€1,022.64/ pieceexcl. VAT
€1,237.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 50.8 mm |
Cup Outer diameter | 112.776 mm |
Total width | 65.024 mm |
Sealing | No |
With flange | No |