TIMKEN

TIMKEN Tapered roller bearing 55200-90022

  • ERIKS:11494354
  • Manufacturer:053893333755
Image 1
Save to list

€1,022.64/ pieceexcl. VAT

€1,237.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
112.776 mm
Total width
65.024 mm
Sealing
No
With flange
No