

€1,659.08/ pieceexcl. VAT
€2,007.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 199.898 mm |
Total width | 108.204 mm |
Sealing | No |
With flange | No |