TIMKEN

TIMKEN Tapered roller bearing 52400-90154

  • ERIKS:11494161
  • Manufacturer:053893323282
Image 1
Save to list

€3,086.22/ pieceexcl. VAT

€3,734.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
162.052 mm
Total width
82.55 mm
Sealing
No
With flange
No