TIMKEN

TIMKEN Tapered roller bearing 497-90154

  • ERIKS:11494087
  • Manufacturer:053893330853
Image 1
Save to list

€513.32/ pieceexcl. VAT

€621.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.852 mm
Cup Outer diameter
136.652 mm
Total width
69.85 mm
Sealing
No
With flange
No