TIMKEN

TIMKEN Tapered roller bearing 496D-90153

  • ERIKS:11494074
  • Manufacturer:053893046921
Image 1
Save to list

€3,216.68/ pieceexcl. VAT

€3,892.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
81.026 mm
Cup Outer diameter
136.652 mm
Total width
60.452 mm
Sealing
No
With flange
No