

€1,814.38/ pieceexcl. VAT
€2,195.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 81.788 mm |
Cup Outer diameter | 136.652 mm |
Total width | 60.452 mm |
Sealing | No |
With flange | No |