TIMKEN

TIMKEN Tapered roller bearing 495A-90029

  • ERIKS:11494022
  • Manufacturer:053893044767
Image 1
Save to list

€566.95/ pieceexcl. VAT

€686.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
136.652 mm
Total width
69.85 mm
Sealing
No
With flange
No