

€534.07/ pieceexcl. VAT
€646.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 82.55 mm |
Cup Outer diameter | 136.652 mm |
Total width | 69.85 mm |
Sealing | No |
With flange | No |