TIMKEN

TIMKEN Tapered roller bearing 495-90017

  • ERIKS:11494003
  • Manufacturer:053893329284
Image 1
Save to list

€534.07/ pieceexcl. VAT

€646.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
82.55 mm
Cup Outer diameter
136.652 mm
Total width
69.85 mm
Sealing
No
With flange
No