TIMKEN

TIMKEN Tapered roller bearing 48685-90050

  • ERIKS:11493947
  • Manufacturer:053893328010
Image 1
Save to list

€5,988.35/ pieceexcl. VAT

€7,245.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
143.002 mm
Cup Outer diameter
200.152 mm
Total width
87.376 mm
Sealing
No
With flange
No