TIMKEN

TIMKEN Tapered roller bearing 48685-90023

  • ERIKS:11493941
  • Manufacturer:053893315225
Image 1
Save to list

€1,864.76/ pieceexcl. VAT

€2,256.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
142.875 mm
Cup Outer diameter
200.025 mm
Total width
87.315 mm
Sealing
No
With flange
No